Shop All Cable Support Grips
Woodhead
SC062-UU DOUBLE EYE
Mfr # 35002
Zoro # G0353623
product price: $43.65
/ea
Sold in multiples of 2 for $87.30
$87.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.279m (11.00")
- Cable Diameter 15.88-19.05mm (.625-.750")
- Series 130094
- Material - Grip Non-magnetic Tin Bronze Wire
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35002
- Zoro # G0353623
- UPC # 78678835002
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.279m (11.00") |
Cable Diameter | 15.88-19.05mm (.625-.750") |
Bale Length | 0.102m (4.00") |
Details
Series | 130094 |
Material - Grip | Non-magnetic Tin Bronze Wire |
Body Style | Straight |
Type | Support Grip |
Approximate Break Strength | 521.63kg (1, 150 lbs) |
CSA | LR32159 |
Eye Type | Double |
Product Name | Standard Duty |
Description
Standard Duty Support Grip, Double Eye, Closed Mesh, Double Weave, Cable Diameter 15.88-19.05mm (.625-.750"), Approximate Break Strength 521.63kg (1150 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (HBL430R12W)
- 3M Shrink Tubing, 1.5in ID, Black, 9in, PK3 (ITCSN-1500-9"-BLACK-12-3 PC PKS)
- KLASS TOOLS 6" x 3.6 mm Black Zip Ties, Cable Ties (50 Zip Ties), 50PK (KLA-CON-ZIP-BLA-0636x50)
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSJ1A-7M)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375 (RSSS-106)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- REMKE I Grip, Cable Range .56-.73, I-056 (7310-003R)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 022291000 (022291000)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- Woodhead Cable Support Grips