Shop All Cable Support Grips
Woodhead
SC062-U SINGLE EYE
Mfr # 35031
Zoro # G5624465
product price: $45.55
/ea
Sold in multiples of 2 for $91.10
$91.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.279m (11.00")
- Approximate Break Strength 435.45kg (960 lbs)
- Bale Length 0.203m (8.00")
- Cable Diameter 15.88-19.05mm (.625-.750")
- Series 130094
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35031
- Zoro # G5624465
- UPC # 78678835031
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.279m (11.00") |
Bale Length | 0.203m (8.00") |
Cable Diameter | 15.88-19.05mm (.625-.750") |
Details
Approximate Break Strength | 435.45kg (960 lbs) |
Series | 130094 |
Body Style | Straight |
Type | Support Grip |
Eye Type | Single |
CSA | LR32159 |
Product Name | Standard Duty |
Material - Grip | Non-magnetic Tin Bronze Wire |
Description
Standard Duty Support Grip, Single Eye, Closed Mesh, Single Weave, Cable Diameter 15.88-19.05mm (.625-.750"), Approximate Break Strength 435.45kg (960 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Locknut, 5/32" L, 3/4" Conduit Steel (1193)
- SIEMENS Miniature Circuit Breaker, BL Series 80A, 3 Pole, 240V AC (B380)
- ZORO SELECT Channel Rigid Pipe Strap, 2In, Silver, PK10 (V110 2SS)
- CAROL 20 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0781A)
- REMKE Cord Grip, Spiral, Blk, .19-.39, PG11 (RF11AA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .19-.35 (RD13AR-BK)
- REMKE Cord Grip, Blk, Polyamide, PG16, .27-.47 (RD16AR-BK)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- Woodhead Cable Support Grips