Shop All Cable Support Grips
Woodhead
SC062-OF OFFSET EYE ECM3357
Mfr # 35061
Zoro # G0353325
product price: $43.65
/ea
Sold in multiples of 2 for $87.30
$87.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.279m (11.00")
- CSA LR32159
- Approximate Break Strength 435.45kg (960 lbs)
- Body Style Straight
- Material - Grip Non-magnetic Tin Bronze Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35061
- Zoro # G0353325
- UPC # 78678835061
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.279m (11.00") |
Bale Length | 0.102m (4.00") |
Cable Diameter | 15.88-19.05mm (.625-.750") |
Details
CSA | LR32159 |
Approximate Break Strength | 435.45kg (960 lbs) |
Body Style | Straight |
Material - Grip | Non-magnetic Tin Bronze Wire |
Series | 130094 |
Eye Type | Offset |
Type | Support Grip |
Product Name | Standard Duty |
Description
Standard Duty Support Grip, Offset Eye, Closed Mesh, Single Weave, Cable Diameter 15.88-19.05mm (.625-.750"), Approximate Break Strength 435.45kg (960 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Ground Bar Kit (PK27GTACU)
- HALEX 3/4 In. Snap-On Rigid/Intermediate Grade 2-Hole Conduit Strap, 10PK (26122)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001SKS11BH13)
- PANDUIT Panduit® Tefzel Cable Ties (ETFE) - 4" Long - 18 Lb Tensile Strength - 100 pc Pack (TF04)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 750 lb. (02201038)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1022CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.00 to 2.49in (02203021)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- REMKE Cord Grip, SS, 2" NPT, 1.438-1.562 Size 6 (RSSS-625)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074093404)
- Woodhead Cable Support Grips