Shop All Cable Support Grips
Woodhead
SC050-LB LOCKING BALE
Mfr # 35090
Zoro # G0357288
product price: $43.65
/ea
Sold in multiples of 2 for $87.30
$87.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.279m (11.00")
- Approximate Break Strength 349.27kg (770 lbs)
- CSA LR32159
- Body Style Straight
- Cable Diameter 12.70-15.49mm (.500-.610")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35090
- Zoro # G0357288
- UPC # 78678835090
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.279m (11.00") |
Cable Diameter | 12.70-15.49mm (.500-.610") |
Bale Length | 0.457m (18.00") |
Details
Approximate Break Strength | 349.27kg (770 lbs) |
CSA | LR32159 |
Body Style | Straight |
Material - Grip | Non-magnetic Tin Bronze Wire |
Description
Standard Duty Support Grip, Locking Bale, Closed Mesh, Single Weave, Cable Diameter 12.70-15.49mm (.500-.610"), Approximate Break Strength 349.27kg (770 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Wire Connector, Yellow, PK100 (5UYJ5)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Black (M22M-D-S-K10)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB4BJ5)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 50A, 1 Pole, 120/240V AC (UBIF50N)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, 1.25- 1.50", 1 1/2", Steel (BDSR125)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- PANDUIT Flt Cble Mnt, #6screw, 2"wcble, PK100 (FCM2-S6-C14)
- REMKE Cord Grip, ISO Thread, M32, .500-.562 (RSM-32309)
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.18x.30 (RSF-7002)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- Woodhead Cable Support Grips