Shop All Straight Blade Plugs
Woodhead
SAFEWAY RIGHT-ANGLE PLUG
Mfr # 14R47
Zoro # G2023017
product price: $24.69
/ea
Sold in multiples of 4 for $98.76
$98.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles NEMA 5-15
- Standards LR6837
- Type Plug
- Application 130144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 14R47
- Zoro # G2023017
- UPC # 78678870602
- Country of Origin Mexico
- Category Straight Blade Plugs
Details
Item - Plugs and Receptacles | Safeway® |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 5-15 |
Standards | LR6837 |
Type | Plug |
Application | 130144 |
Gender | Male |
Current Rating | 15.0A |
Locking Blade | No |
Poles | 2-pole/3-wire |
Series | 130144 |
UL | E10176 |
Product Name | Safeway |
Description
Safeway Right-Angle Plug, 2 Pole/3 Wire, NEMA 5-15, 125V, Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pendant Push Button Station, 2NO/2NC, Yell (9001BW91YU)
- TESTO 440 Hot Wire Kit (0563 4400)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230SAMAL2)
- MACROMATIC Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (TR-60621)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 50A (9452ANPB)
- HUBBELL 4 Wire Industrial Straight Blade Plug 250VAC 50A (HBL8451C)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 20A (HBL8315CT)
- SOUTHWIRE Repl Plugs, Nema 5-15P, Amps 15, Voltage 125 Vac, Yellow, Vinyl Male Plug (5984)
- LEVITON Commercial Straight Blade Plug, 2-Pole, 15 A, 125V AC, 5-15P, Screw Terminal, Black (515PR)
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 250VAC 15A (PS5666XGCM)
- EATON WIRING DEVICES 15A/125V Brwn Plast Polzd Plug (SA540B)
- Woodhead Straight Blade Devices