Shop All Power Strips
Woodhead
Safeway In-Line Commercial Gfci, Manual Reset, Molded Nema, 1.83M Cord Length
Mfr # 1301530036
Zoro # G105918894
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 1
- Voltage 120V AC
- Cord Length 6 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301530036
- Zoro # G105918894
- Country of Origin Honduras
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 9.40mm (.370") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Orange color - Nylon - 50 Lbs Tensile Strength (CT261CL-ORANGE)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- POWER FIRST 25 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (1XUR1)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Red (160105-100)
- TRIPP LITE Surge Protector Strip, 4 Outlet, Gray (TLP404)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS1215-20)
- LEGRAND Prewired Raceway, 15A, 6 Outlet, SS (S20GB306)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (ISOBAR825ULTRA)
- OFFICESOURCE Pull Out Power Grommet Pull Out Power Grommet (OSF1000BK)
- JASCO Jasco Products 13476 2 USB & 10 Protected Surge Outlets (200475)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2USB-ID)
- Woodhead Power Strips