Shop All Wire Connectors
Woodhead
Safeway Duplex Corrosion-Resistant Receptacle, Heavy Grade Corrosion-Resistant
Mfr # 1301480108
Zoro # G705786916
product price: $55.99
/ea
Sold in multiples of 2 for $111.98
$111.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130148
- Max. Voltage 250V
- Type Receptacle
- Current Rating 20 A
- Connector Type Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301480108
- Zoro # G705786916
- Country of Origin Mexico
- Category Wire Connectors
Details
Series | 130148 |
Max. Voltage | 250V |
Type | Receptacle |
Current Rating | 20 A |
Connector Type | Female |
Flip Lid | No |
Receptacle Type | Duplex |
Product Name | Safeway |
GFCI | No |
UL | E46237 |
Current - Maximum per Contact | 20.0A |
Poles | 2-pole/3-wire |
Lighted Connector | No |
NEMA Configuration | NEMA 6-20 |
Locking Blade | No |
Flange | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Gardner Bender 75-111 Spade Terminal Vinyl Insulated Barrel; 75 Pack (191900)
- ROADPRO All Purpose Electrical Wire, 14ga., 15ft. (RP1415)
- REES Contact Block, C-Double Circuit, 1 NO/1 NC (50703000)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P720)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- BUCHANAN Twist On Wire Connector, 22-8 AWG, PK100 (B2-1)
- HILLSDALE TERMINAL 26-19 IDC Connector Red UR2, PK500 (20252)
- POWER FIRST Wire Connector, Red, PK150 (5UYH9)
- ASI 3 Port Single Sided Multi Tap Connector, 6 - 3/0 AWG, 600 Volt, Black Insulation (AICS3-0-3)
- MILTON INDUSTRIES Milton Industries 1654-4 Brass Ferrule; 1 in. x .593 ID (MIL-1654-4)
- PERFECT FRY Term, Mini Fit Jr Socket (6CT560)
- Woodhead Wire Connectors & Disconnects