Shop All Sensor Accessories
Woodhead
Rubber Box W/Clamping Cordgrip
Mfr # 3050
Zoro # G805995669
product price: $72.19
/ea
Sold in multiples of 2 for $144.38
$144.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Receptacles 2 - Customer Supplied
- Cord Diameter 8.26-16.64mm (.325-.655")
- Material - Housing Rubber
- Cord Grip Body Size F4 1"
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3050
- Zoro # G805995669
- Country of Origin Mexico
- Category Sensor Accessories
Dimensions
Cord Diameter | 8.26-16.64mm (.325-.655") |
Cord Grip Body Size | F4 1" |
Details
Number of Receptacles | 2 - Customer Supplied |
Material - Housing | Rubber |
CSA | LR6837 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 3/4 in., Cord, Gray (CC-NPT-34-G-4)
- C2G C2G 25Ft Cat6 Non-Booted Network Patch Cable (Plenum-Rated) - Blue (15285)
- EATON B-LINE Support Bracket, NOVAL Accessory, Pre-Galvanized Steel, Adjustable Box Stabilizers (BB12)
- WIEGMANN Polycarbonate Enclosure, 11.57 in H, 10 in W, 3.07 in D, 4X, Screw On (HW-S30023085WW)
- HACH Luminescent/Optical Dissolved Oxygen Gas Sensor (LDO10110)
- HUBBELL WIRING DEVICE-KELLEMS Relay, Use With CU300A, CU300M, CU300HD (AAR)
- TRI-TRONICS Tiny-Eye Red Light 10-30V-Dc Other Sensor (TRLR4)
- KEYENCE FIBER UNIT THRUBEAM TYPE OTHER SENSOR (FU-70TZ)
- IMA LIFE Minco Single Element 1/4In 1/8In Rtd (EDF23-03461)
- EKM EKM Omnimeter Pulse UL v.4 - Pulse Counting; Relay Controlling & Universal Smart Electric Meter (Omni Pulse UL v.4 #28)
- DAYTON Photo Control Receptacle with Bracket (26WA89)
- Woodhead Sensors