Shop All Plug & Connector Accessories
Woodhead
REPLCMNT CLOSURE PLUG- A SIZE REFERTO00
Mfr # 14W
Zoro # G2146637
product price: $21.79
/ea
Sold in multiples of 4 for $87.16
$87.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Plug
- Series 130155
- IP Rating IP67
- Product Name Watertite®
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 14W
- Zoro # G2146637
- UPC # 78678899205
- Country of Origin Mexico
- Category Plug & Connector Accessories
Details
Type | Plug |
Series | 130155 |
IP Rating | IP67 |
Product Name | Watertite® |
Gender | Male |
Description
Watertite Plug Closure Cover, A-Size Body - Cord Grip Body Size F2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 50 ft. 12/3 Retractable Cord Reel 2 Outlets 120VAC Voltage (EZ-PC13-5012-F)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 4X (HBLDS3SSRAC)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230PL)
- NVENT HOFFMAN Drop and Bracket Hangers, fits 4.00x4.00, Gray, Steel (F44GDB)
- HUBBELL Boot, Marine Seal Tite (HBL60CM31)
- STOCKCAP Electrical Connector Plugs Polyethylene-PE-10-LDPE-YELLOW, 100PK (001486)
- LEVITON Leviton 4995494 10-30R Dryer Receptacle Oulet; Black - 30A (4995494)
- HUBBELL Single Pole Connectr, Protective Cap, Blck (HBL15FCAPBK)
- EATON 30A NEMA TT-30R 125V RV Utility Power Outlet (CHU4S)
- HUBBELL Cap, Red, 300/400A Female Single Pole (HBLFCAPR)
- GE ENERGY GE Energy U013P Midwest Electric 30A; 120V; Surface Mount Outdoor Receptacle Enclosure (575995)
- Woodhead Plug & Connector Accessories