Shop All Push Button Switches
Woodhead
REPLACEMENT SWITCH
Mfr # 4020
Zoro # G5626678
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement Part
- Series 130128
- Product Name Super-Safeway
- Accessory / Replacement Type One Speed-Momentary Switch
- Emergency Stop No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 4020
- Zoro # G5626678
- UPC # 78678875414
- Country of Origin Mexico
- Category Push Button Switches
Details
Type | Replacement Part |
Series | 130128 |
Product Name | Super-Safeway |
Accessory / Replacement Type | One Speed-Momentary Switch |
Emergency Stop | No |
Voltage - Maximum | 250V |
Number of Speeds | Single |
Description
Super-Safeway Switch Replacement, Single Speed Momentary
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITY DOOR CONTROLS No Touch Exit Touchplate (474U)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Decorator, White (PJ264W)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 1-1.6A, 1P (GV2ME06)
- REES Emergency Stop Push Button, 57 mm, 1NO/1NC, Red (02182-002)
- SIEMENS Holder, 22 mm, Black (3SU1500-0AA10-0AA0)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BL7341)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR9GH13)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BL45)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BR4)
- ALLEN BRADLEY BLACK PUSHBUTTON (800T-A2D1)
- ABB MP1-10B, PB MOM BLK FLUSH (MP1-10B)
- Woodhead Push Buttons & Indicators