Shop All Push Button Switches
Woodhead
REPLACEMENT SWITCH 2-SPEED
Mfr # 4020-2
Zoro # G2146567
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130128
- Type Replacement Part
- Accessory / Replacement Type Two Speed-Momentary Switch
- Voltage - Maximum 250V
- Number of Speeds Two
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 4020-2
- Zoro # G2146567
- UPC # 78678875424
- Country of Origin Mexico
- Category Push Button Switches
Details
Series | 130128 |
Type | Replacement Part |
Accessory / Replacement Type | Two Speed-Momentary Switch |
Voltage - Maximum | 250V |
Number of Speeds | Two |
Product Name | Super-Safeway |
Emergency Stop | No |
Description
Super-Safeway Switch Replacement, Two Speed Momentary
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Aluminum (A20P16AL)
- SOUTHWIRE Southwire 12GRN-SOLX500 Solid Building Wire, 12 AWG, 500 ft L, Green Nylon Sheath (12GRN-SOLX500)
- MIDWEST FASTENER 22 WG to 18 WG Uninsulated Butt Connectors 1 12PK (67027)
- GE Molded Case Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR4R)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BR2)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001KR9BH13)
- SIEMENS Non-Illuminated Multihead Operator, 22 mm, Round (3SU1000-3BB42-0AK0)
- SIEMENS Illuminated Push Button Operator, 22 mm, White (3SU1001-0AB60-0AA0)
- SECURITRON Push to Exit Bar, Black, Width 36 In. (DSB-BK)
- EATON Ill Mom Pb Guarded Extd Wht, 22.5 mm, Blue (M22-DGLH-B)
- Woodhead Push Button Switches