Shop All Plug & Connector Accessories
Woodhead
REPLACEMENT CLOSURE CONNECTOR C-SIZEYEL
Mfr # 50W54
Zoro # G5622252
product price: $20.65
/ea
Sold in multiples of 4 for $82.60
$82.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Connector
- Series 130155
- Gender Female
- IP Rating IP67
- Product Name Watertite®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 50W54
- Zoro # G5622252
- UPC # 78678871596
- Country of Origin Mexico
- Category Plug & Connector Accessories
Details
Type | Connector |
Series | 130155 |
Gender | Female |
IP Rating | IP67 |
Product Name | Watertite® |
Description
Watertite Connector Closure Cover, C-Size Yellow Body - Cord Grip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC 1/2 In Dia. Rubber Cushion Clamp 0.281 Hole (COL0809AL)
- DISCO Micro Blade Fuses 7.5 Amp Brwn 2 Blade Type PK5 (14278PK)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 3R, Screw On (A24R246NK)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 8.12 in H, 8 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A884PHC)
- LEVITON Grnd Connector 15A/250V (05669-00C)
- MARINCO 2014R Marinco 20A 125/250V Receptacle, Lock (2014R)
- HUBBELL Boot, Weatherproof, 15a (HBL7490V)
- HUBBELL Single Pole Connector, Protective Cap, Red (HBL15FCAPR)
- HUBBELL Liquidtight Adapter (SAC100)
- EATON 50A NEMA 14-50R 125V/250V RV Utility Power Outlet (CHU1S)
- HUBBELL Cover Assembly, Gray (CA3430)
- Woodhead Plug & Connector Accessories