Shop All Plug & Connector Accessories
Woodhead
REPLACEMENT CLOSURE CONNECTOR C-SIZEBLA
Mfr # 50W54BLK
Zoro # G2130196
product price: $18.89
/ea
Sold in multiples of 4 for $75.56
$75.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Connector
- Series 130155
- IP Rating IP67
- Product Name Watertite®
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 50W54BLK
- Zoro # G2130196
- UPC # 78678871517
- Country of Origin Mexico
- Category Plug & Connector Accessories
Details
Type | Connector |
Series | 130155 |
IP Rating | IP67 |
Product Name | Watertite® |
Gender | Female |
Description
Watertite Connector Closure Cover, C-Size Black Body - Cord Grip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, Ring Accessory, Steel, Box (131RAC)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37C0187)
- SIEMENS Ovrload Rely, 50 to 200A, Class 5/20/20/30 (3UB81334HW2)
- KILLARK Electrical Box, 17 cu in, Outlet Box, 1 Gang, Iron, Round (VLJSX-2M)
- LEVITON Pvc Ground Conn 3Wire15A (515CV-000)
- ZORO SELECT Weatherproof Boot, Yellow, 1.6" H x 1.6" W (5200BP)
- HELLERMANNTYTON STRT BOOT BOTTLE ELASTO (1051G)
- ANDERSON POWER PRODUCTS SB175 ENVIRO BOOT W/COVER, LOAD (36037P1)
- SCHNEIDER ELECTRIC Maximum Protection And Convenience For Computers- Notebooks And Oth - (NET7)
- HUBBELL Single Pole Connector Cover, Male, Yellow (HBLMCAPY)
- AMPHENOL 5015 D/C PLUG 24 CAD OD (MS2504224D)
- Woodhead Plug & Connector Accessories