Shop All Plug & Connector Accessories
Woodhead
REPLACEMENT CLOSURE CONNECTOR B-SIZEYEL
Mfr # 50W52
Zoro # G5624018
product price: $18.85
/ea
Sold in multiples of 5 for $94.25
$94.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Connector
- Series 130155
- IP Rating IP67
- Product Name Watertite®
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 50W52
- Zoro # G5624018
- UPC # 78678871595
- Country of Origin Mexico
- Category Plug & Connector Accessories
Details
Type | Connector |
Series | 130155 |
IP Rating | IP67 |
Product Name | Watertite® |
Gender | Female |
Description
Watertite Connector Closure Cover, B-Size Yellow Body - Cord Grip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Plug, Closure, Black (HBL6019)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK50 (5WHD4)
- MURR ELEKTRONIK MIRO 6.2 24VDC-1U OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC 6 A, 1 C/O (52000)
- LEVITON 3 Wire Industrial Angle Straight Blade Plug 250Vac 50A (9650-P)
- HUBBELL Recep Wiring Mod, 125VAC, 6in, Stranded (SNAP2RNA)
- HUBBELL Cover, Red, Steel, 300/400Amp Panel Mount (HBLSCR)
- TRENDNET Hardened Industrial 100/1000 (TI-F11SFP)
- LEVITON Plug Angle Res 15A (101AN-00W)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Boots, Weatherproof Device Boot, Yellow (HBL60CM36)
- HPC HPC: MK-CD Masterking Keying Software (HPC-MK-CD)
- GE 9 1/8 in H x 7 1/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U010C010)
- Woodhead Plug & Connector Accessories