Shop All Plug & Connector Accessories
Woodhead
REPLACEMENT CLOSURE CONNECTOR B-SIZEBLA
Mfr # 50W52BLK
Zoro # G2145273
product price: $22.99
/ea
Sold in multiples of 4 for $91.96
$91.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Connector
- Series 130155
- Product Name Watertite®
- IP Rating IP67
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 50W52BLK
- Zoro # G2145273
- UPC # 78678871516
- Country of Origin Mexico
- Category Plug & Connector Accessories
Details
Type | Connector |
Series | 130155 |
Product Name | Watertite® |
IP Rating | IP67 |
Gender | Female |
Flange | No |
Lighted Connector | No |
GFCI | No |
Flip Lid | No |
Locking Blade | No |
Receptacle Type | Single |
Description
Watertite Connector Closure Cover, B-Size Black Body - Cord Grip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB4BV033)
- PANDUIT WiringDuct, Narrow, 2.17x3.06In, 6Ft, Gray (HN2X3LG6)
- SQUARE D Miniature Circuit Breaker, EDB Series 80A, 3 Pole, 277/480V AC (EDB34080)
- HUBBELL Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Gray, Single Pack (HBL61CM64)
- HPC HPC: MK-CD Masterking Keying Software (HPC-MK-CD)
- LEVITON Connector3 Wire Orange (515CV-0OR)
- STOCKCAP Electrical Connector Plugs Polyethylene-PE-10-LDPE-YELLOW, 100PK (001486)
- MARINCO 3016R Marinco 30A 480V 3 Receptacle Locking (3016R)
- GE 14 3/8 in H x 7 1/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U011C010)
- HUBBELL WIRING DEVICE-KELLEMS Pin And Sleeve Device Locking Ring (LR60)
- HUBBELL Single Pole Connector, Protective Cap, Grn (HBL15FCAPGN)
- Woodhead Plug & Connector Accessories