Shop All Plug & Connector Accessories
Woodhead
REPLACEMENT CLOSURE CONNECTOR A-SIZEYEL
Mfr # 50W50
Zoro # G5626443
product price: $13.39
/ea
Sold in multiples of 7 for $93.73
$93.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Connector
- Series 130155
- Product Name Watertite®
- IP Rating IP67
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 50W50
- Zoro # G5626443
- UPC # 78678871594
- Country of Origin Mexico
- Category Plug & Connector Accessories
Details
Type | Connector |
Series | 130155 |
Product Name | Watertite® |
IP Rating | IP67 |
Gender | Female |
Flange | No |
Receptacle Type | Single |
Locking Blade | No |
Lighted Connector | No |
GFCI | No |
Flip Lid | No |
Description
Watertite Connector Closure Cover, A-Size Yellow - Cord Grip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.75A, 250V AC, 5 PK (ABC-3/4-R)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NAXX)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNC8)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 14W, 0.6A, DIN Rail (6EP1331-5BA00)
- LEVITON Plug Angle Res 15A (101AN-00W)
- APPLETON ELECTRIC Replacement, Plug, 100 and 150A, 3P, 3W (API-1033)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 1875W (PP4DD-515-B12K-515)
- HUBBELL Single Pole Connector, Protective Cap, Grn (HBL15FCAPGN)
- HUBBELL Repl. Cover Assembly, IEC, MI, 100A (CA100MI)
- LEVITON Grounding Connector 15A (515CA-000)
- ZORO SELECT Boot, Neoprene, Yllw, 3.4"H x 3.4" W x 6" D (72002BC)
- Woodhead Plug & Connector Accessories