Shop All Plug & Connector Accessories
Woodhead
REPLACEMENT CLOSURE CONNECTOR A-SIZEBLA
Mfr # 50W50BLK
Zoro # G5626452
product price: $19.49
/ea
Sold in multiples of 5 for $97.45
$97.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Connector
- Series 130155
- Gender Female
- Product Name Watertite®
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 50W50BLK
- Zoro # G5626452
- UPC # 78678871515
- Country of Origin Mexico
- Category Plug & Connector Accessories
Details
Type | Connector |
Series | 130155 |
Gender | Female |
Product Name | Watertite® |
IP Rating | IP67 |
Receptacle Type | Single |
Flip Lid | No |
Lighted Connector | No |
Locking Blade | No |
GFCI | No |
Flange | No |
Description
Watertite Connector Closure Cover, A-Size Black Body - Cord Grip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Vyl, Full Insul, PK25 (EDV10-250FIB-Q)
- RACO Electrical Box, 22.4 cu in, Ceiling Box, Steel (937)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPDT, 4 Connections (V6D1D66B-ASC00-000)
- PANDUIT Heat Shrink Label, 1x0.64, PK1000 (H100X064H1T)
- LEVITON Grnd Connector 20A 125V (05369-00C)
- HUBBELL Single Pole Connector Cover, Female, Org (HBLFCAPO)
- AMPHENOL 26482 DC RECP SZ 14 CAD OD (MS318114NW)
- STOCKCAP Electrical Connector Plugs Polyethylene-PE-10-LDPE-YELLOW, 100PK (001486)
- LEVITON Leviton 3W101-0GY 2 Pole 3 Wire Grounding Plug Gray (3407376)
- ZORO SELECT Boot, Neoprene, Yllw, 2.4" H x 2.4" W x 4"D (72002BP)
- APPLETON ELECTRIC Replacement, Plug, 100 and 150A, 3P, 3W (API-1033)
- Woodhead Plug & Connector Accessories