Shop All Plug & Connector Accessories
Woodhead
REPLACEMENT CLOSURE 50A CONN.
Mfr # 50W56
Zoro # G2146445
product price: $29.85
/ea
Sold in multiples of 3 for $89.55
$89.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Connector
- Series 130155
- Product Name Watertite®
- Gender Female
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 50W56
- Zoro # G2146445
- UPC # 78678801450
- Country of Origin United States
- Category Plug & Connector Accessories
Details
Type | Connector |
Series | 130155 |
Product Name | Watertite® |
Gender | Female |
IP Rating | IP67 |
GFCI | No |
Locking Blade | No |
Receptacle Type | Single |
Flange | No |
Flip Lid | No |
Lighted Connector | No |
Description
Watertite Connector Closure Cover, 50A, Yellow Body - Cord Grip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 376B Series Digital Counter (376B-200-Q50-RX)
- ATC 655 Series Panel Mounted Digital Timer (655-8-4000)
- ZORO SELECT Extruded Alum Hose and Cable Crossover (HCR-36)
- GAMPAK ELBOW PULL EMT 90D 3/4"" (49562)
- HELLERMANNTYTON RANG BOOT LONG POLY ADHES (11554JW8)
- HUBBELL Boot, Weatherproof, Blk (HBL6036)
- NVENT HOFFMAN 23.0 in H, 4.5 in D, Terminal Box (TB3R203)
- LEVITON Grounding Connector 20A (620CA-000)
- HUBBELL Closure Cover For 50A Locking Inlets (HBL4892)
- LEVITON Grd Cord Outl 15A-Org (3W102-0OR)
- LEVITON LOCKING PLUG 30A 250V (02621-0PB)
- Woodhead Plug & Connector Accessories