Shop All Push Button Switches
Woodhead
RED MUSHROOM ON/OFF SWITCH
Mfr # 505B-RM
Zoro # G5621473
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PushButton Pendant Station
- Series 130126
- Emergency Stop Yes
- Product Name Super-Safeway
- Enclosure Rating NEMA 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 505B-RM
- Zoro # G5621473
- UPC # 78678841586
- Country of Origin United States
- Category Push Button Switches
Details
Type | PushButton Pendant Station |
Series | 130126 |
Emergency Stop | Yes |
Product Name | Super-Safeway |
Enclosure Rating | NEMA 4X |
Voltage - Maximum | 250V |
Description
Super-Safeway Red Mushroom On/Off Switch, (1) NO Contact, 3A, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 1.28 to 1.35A (MSH1-6A)
- RACO Conn Flex, Ac/Mc, 90 deg., 3", Mall Iron (2212)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Outlet Box Plate, Vertical, 1 Gang (HBL3052)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SB2BDB)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AH02)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Universal (XB4RFA02)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2D2AB)
- EATON SelectorSwitch, Non-Illum, 2Pos, 22mm, Black (M22-WRK-K11)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW34)
- SIEMENS Push Button operator, 30 mm, Red (52PP2W2)
- EATON FlushPushButtonOperator, Non-Illum, Black (M22-D-S-K20)
- Woodhead Switches