Shop All Push Button Switches
Woodhead
Red Mushroom On/Off Switch
Mfr # 1301260012
Zoro # G605946892
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130126
- Type PushButton Pendant Station
- Emergency Stop Yes
- Voltage - Maximum 250V
- Enclosure Rating NEMA 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301260012
- Zoro # G605946892
- Country of Origin United States
- Category Push Button Switches
Details
Series | 130126 |
Type | PushButton Pendant Station |
Emergency Stop | Yes |
Voltage - Maximum | 250V |
Enclosure Rating | NEMA 4X |
Product Name | Super-Safeway |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosed Disconnect Switch, 20 A, 690V AC, 3 pole (VC1GUN)
- HUBBELL PREMISE WIRING Hubbell iSTATION 2 Socket Keystone Faceplate Module - White (IM2K1W)
- RACO Set Screw Coupling, 3/4" Conduit, Steel (2023)
- TRC Gfci Portable Plug Ylw (14650013-6)
- SQUARE D Push-button, Harmony 9001K, metal, mushroom 35mm, black, 30mm, spring return, 1 NO (9001KR24BH5)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Black (HT8ABHA)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AA2)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Green (HT8AEGA)
- SCHNEIDER ELECTRIC Illuminated Pushbutton, 22 mm, 1NO/1NC, Round, Yellow (XB5AW35B5)
- CARLING TECHNOLOGIES Miniature Push Button Switch, 15A @ 125V, Terminals: Screw (172)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB5AA45)
- Woodhead Push Button Switches