Shop All Duplex Straight Blade Receptacles
Woodhead
RECEPTACLEIN257IN 60 AMP SHIPYARDCONNECT
Mfr # DW760-60R
Zoro # G2023114
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Maximum 600V
- Current - Maximum per Contact 60.0A
- Gender Female
- Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # DW760-60R
- Zoro # G2023114
- UPC # 78678852688
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
Voltage - Maximum | 600V |
Current - Maximum per Contact | 60.0A |
Gender | Female |
Poles | 4 |
Description
Woodhead Heavy Duty, Molded Multi-Pin Receptacle, 60A, Removable Pin for Fuse Replacement
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor 30Mm Ac/Dc Xs6 (XS630B1MBL5)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (11595617)
- CANTEX Male Adapter, 1-1/4 In Conduit, PVC (5140106)
- ERICSON Plug Nema L16-30, Perma-Tite Extreme Gra (2524-PW6P)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5252)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Ivory, Single Pack (HBL8600I)
- LEVITON Receptacle (5362-GY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20WRTR)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (5362BRED)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5262STGN)
- LEVITON Receptacle (CR20-GY)
- Woodhead Straight Blade Devices