Shop All Voltage Detectors
Woodhead
Receptacle Tension Tester, Plastic, SS
Mfr # 1760
Zoro # G5173968
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tension Range 4 to 24 oz
- Includes Nylon Carrying Case
- Standards NFPA Standard 99-1996, Ref. 3-3.3.3(d)
- Material Plastic, Stainless Steel
- Features Compact, Simple-to-Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1760
- Zoro # G5173968
- UPC # 78678875295
- Country of Origin Mexico
- Category Voltage Detectors
Details
Item | Receptacle Tension Tester |
Tension Range | 4 to 24 oz |
Includes | Nylon Carrying Case |
Standards | NFPA Standard 99-1996, Ref. 3-3.3.3(d) |
Material | Plastic, Stainless Steel |
Features | Compact, Simple-to-Use |
Wiring Alerts | GFCI Trip Current, Hot Terminal Unwired, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral |
Maximum Tension Measurement | 24 ozf |
Tester Type | Receptacle Tension Tester |
For Voltage Range | 125V AC |
Testing Functions | Wire Testing |
Minimum Tension Measurement | 4 ozf |
CAT Safety Rating | Not Rated |
Description
Receptacle Tension Tester, CAT Safety Rating Not Rated, Features Compact, Simple-to-Use, For Voltage Range 125V AC, Includes Nylon Carrying Case, Maximum Tension Measurement 24 ozf, Minimum Tension Measurement 4 ozf, Tester Type Receptacle Tension Tester, Testing Functions Wire Testing, Wiring Alerts GFCI Trip Current, Hot Terminal Unwired, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral, Standards NFPA Standard 99-1996, Ref. 3-3.3.3(d)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE FLUKE-1AC-A1-II ACV DETECTOR 90-1000V (FL2432932)
- TEST PRODUCTS INTL Small Fully Insulated Alligator Clips (A034)
- VOLT SNOOPER Volt Snooper Noncontact (THP101)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Black (101D-158M)
- FLUKE Electrical Tester, LCD, 1000V, 100A Curren (T6-1000/WWG)
- SPERRY INSTRUMENTS Voltage-Continuity Tester, 4 Range (ET6207)
- KLEIN TOOLS Premium Dual-Range NCVT and GFCI Receptacle Tester Electrical Test Kit (RT250KIT)
- WIHA Voltage Detector, 90 to 1000V AC, 5 3/4 in Length, LED Indication, CAT II Safety Rating (25511)
- GB DUCT SEAL BAR 16OZ (DS-130)
- REED INSTRUMENTS Insulation Tester and Multimeter (Megohmmeter), 2000 Ohms Resistance, 1000V Voltage (R5600)
- MILWAUKEE TOOL Voltage Detector w/LED (2202-20)
- Woodhead Voltage Detectors