Shop All Duplex Straight Blade Receptacles
Woodhead
RECEPTACLE 50A 3P4W 3PH 480V CALIFORNIAS
Mfr # CS8169
Zoro # G5624054
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA Locking CA
- Type Receptacle
- Voltage - Maximum 3Ø 480V
- Poles 3-pole/4-wire
- Locking Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # CS8169
- Zoro # G5624054
- UPC # 78678850920
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | Non-NEMA Locking CA |
Type | Receptacle |
Voltage - Maximum | 3Ø 480V |
Poles | 3-pole/4-wire |
Locking Blade | Yes |
Current - Maximum per Contact | 50.0A |
Gender | Female |
Product Name | Safeway |
Receptacle Type | Single |
GFCI | No |
Lighted Connector | No |
Flange | No |
Flip Lid | No |
Series | 130155 |
Description
Safeway Single Receptacle with California Style Locking Blade, 3 Pole/4 Wire, Non-NEMA, 3Ø 480V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compr Connector, Rgd/Imc, 1-1/2", Ins Stl (3806RAC)
- NVENT ERICO Pipe Clamp, Grounding, Zinc (ZWP1J)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 20A, 600V AC, Non-Indicating (KLKD020)
- X1 TOOLS 3/8 Rubber Harness Grommet 20 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x20)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20WR)
- LEVITON Ground Receptacle 15A Iv (05320-ICP)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (05320-ICP)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R IV (SNAP8300IA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLKTR)
- BRYANT Straight Blade Devices, Receptacles, Duplex, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, White (CBRS20W)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- Woodhead Duplex Straight Blade Receptacles