Shop All Duplex Straight Blade Receptacles
Woodhead
RECEPTACLE 50A 3P4W 3PH 250V CALIFORNIAS
Mfr # CS8369
Zoro # G2022107
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration Non-NEMA Locking CA
- Locking Blade Yes
- Poles 3-pole/4-wire
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # CS8369
- Zoro # G2022107
- UPC # 78678801023
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
NEMA Configuration | Non-NEMA Locking CA |
Locking Blade | Yes |
Poles | 3-pole/4-wire |
Gender | Female |
Current - Maximum per Contact | 50.0A |
Voltage - Maximum | 3Ø 250V |
Flange | No |
Lighted Connector | No |
Flip Lid | No |
GFCI | No |
Series | 130155 |
Product Name | Safeway |
Receptacle Type | Single |
Description
Safeway Single Receptacle with California Style Locking Blade, 3 Pole/4 Wire, Non-NEMA, 3Ø 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (5WHH6)
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK100 (PLT4H-C0)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1/4" x 100pcs- Black (CT-NCC-025-100-BK)
- TRIPP LITE Smart UPS, 2.2 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Smart2200RMXL2U)
- LEVITON 15A Brown Shallow Grounded 5-15R Duplex Outlet (302-05320-0CP)
- BRYANT USB Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 1) 5A "C" USB and "A" Ports, Brown (USBB15AC5)
- LEVITON Receptacle (8300-SGR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5252GY)
- HUBBELL USB Receptacle, Black, 1/2 hp (USB15CPDBK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20TR)
- Woodhead Duplex Straight Blade Receptacles