Shop All Duplex Straight Blade Receptacles
Woodhead
Receptacle 50A 3P4W 125/250V Californias
Mfr # 1301550135
Zoro # G405983912
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration Non-NEMA Locking CA
- Locking Blade Yes
- Poles 3-pole/4-wire
- Voltage - Maximum 125V / 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301550135
- Zoro # G405983912
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
NEMA Configuration | Non-NEMA Locking CA |
Locking Blade | Yes |
Poles | 3-pole/4-wire |
Voltage - Maximum | 125V / 250V |
Gender | Female |
Current - Maximum per Contact | 50.0A |
Product Name | Safeway |
Series | 130155 |
Flip Lid | No |
Flange | No |
Receptacle Type | Single |
Lighted Connector | No |
GFCI | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Enclosure/Box Type 1 50H 20W (MH50BE)
- LEDEX Solenoid (B22-1-M-36)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VS-A)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC15002)
- EATON WIRING DEVICES Recpt Dplx Comm Stl 3W 15A Brn (869-BOX)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (IG20CRGRY)
- LEVITON Receptacle (5361-R)
- FAITH 4.6A USB Outlet and 15A Decorator Tamper-Resistant Duplex Receptacle with Wall Plate, Black, 2PK (USB46-BK-02)
- HUBBELL Straight Blade Receptacle, Duplex, 5-20R, 20 A, 125V AC, 2 Poles, Screw Terminals, White (CR20WHI)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R RD (SNAP8300RA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (CR20GRYTR)
- Woodhead Straight Blade Devices