Shop All Duplex Straight Blade Receptacles
Woodhead
RECEPTACLE 30 AMP SHIPYARDCONNECTOR
Mfr # DW730-30R
Zoro # G5621087
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration Non-NEMA
- IP Rating IP67
- Gender Female
- Voltage - Maximum 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # DW730-30R
- Zoro # G5621087
- UPC # 78678852666
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
NEMA Configuration | Non-NEMA |
IP Rating | IP67 |
Gender | Female |
Voltage - Maximum | 600V |
Poles | 4 |
Current - Maximum per Contact | 30.0A |
Series | 130155 |
Flip Lid | No |
Locking Blade | No |
Lighted Connector | No |
Specialty | Molded Mutli-Pin |
Flange | No |
Product Name | Watertite Extreme |
Receptacle Type | Triple |
GFCI | No |
Description
Woodhead Heavy Duty, Molded Multi-Pin Receptacle, 30A, Removable Pin for Fuse Replacement
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Nylon Ring Terminal 1/4" Stud PK100 (RB14-14)
- BATTERY CLERK UPS Battery, Compatible with APC BN700MC UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BN700MC)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4 FPT One Port - Bend Lever Swicth - 135-175 PSI (LF10-1H-HP)
- EATON BUSSMANN Fuse, FNM Series, Time Delay, 2/10A, 250V AC, Nonindicating, 10kA at 125V AC, 35A at 250V AC (FNM-2/10)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (8300LATRA)
- EATON WIRING DEVICES 270V Grd Duplx Recpt Ivry (270V BULK)
- LEVITON Receptacle (16252-I)
- LEGRAND Combination Device, Tamper-Resistant, 15A (NTL885TRNICC6)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200HI)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHIWRTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (CR20WHITR)
- Woodhead Duplex Straight Blade Receptacles