Shop All Sensor Cordsets & Receptacles
Woodhead
Rec U12 12P Ac Fe 0.2M M16 Fm Wir Se Shd
Mfr # WRCU20E01C200
Zoro # G105983687
product price: $59.99
/ea
Sold in multiples of 2 for $119.98
$119.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP69K
- Type Single Ended (pigtail)
- Keyway Single
- NEMA Rating NEMA 6
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # WRCU20E01C200
- Zoro # G105983687
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Mounting Thread Size | M16 x 1.5 |
Length | 0.20m |
Wire Size (AWG) | 26 |
Details
IP Rating | IP69K |
Type | Single Ended (pigtail) |
Keyway | Single |
NEMA Rating | NEMA 6 |
CSA | LR6837 |
Gender | Female |
Wire/Cable Type | Leads, UL 1061 |
Material - Component | Nickel-plated Brass |
Product Name | Ultra-Lock (M12) |
Temperature Range - Operating | -25° to +85°C |
Series | 120084 |
Panel Mount | Front |
Voltage - Maximum | 30V AC/DC |
Poles | 12 |
Orientation | Straight |
Coupling Type | Internal Thread |
Current - Maximum per Contact | 1.5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Boot, Marine Seal Tite (HBL60CM32)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 95 A, Reversing: No (XTCE095F00B)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 95 A, Reversing: Yes (XTCR095F11A)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BW2)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F060)
- TURCK Multi Fast 3M 150V-Ac Cordset Cable (CSSM 19-19-3 U-04350)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1241L2)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4000-31)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F120)
- Woodhead Sensors