Shop All Sensor Cordsets & Receptacles
Woodhead
REC M12 ETH 4P DC FE WSOR BM 0.5M
Mfr # ERWPAU7016M005
Zoro # G0409596
original price:
$70.93
20% off
new price: $56.19
/ea
Sold in multiples of 2 for $112.38
$112.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.50m (1.64')
- IP Rating IP67 (M12 only), IP20
- Type Double Ended
- Keyway D-coded
- Material - O-Ring Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # ERWPAU7016M005
- Zoro # G0409596
- UPC # 889056361392
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.50m (1.64') |
Cable Diameter | 6.50mm (.256") |
Wire Size (AWG) | 24 |
Description
REC M12 ETH 4P DC FE WSOR BM 0.5M
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 601A, 600V AC, Non-Indicating (KLLU601.X)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 3ft (P024-003)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, SPDT (TGMPL30100A1H)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2" x 50ft - Black (BS-XO-200-BK-50)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- IFM Cordset, 3 Pin, Receptacle, Female (E18212)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F060)
- ALLEN BRADLEY DC MICRO FEMALE STRAIGHT 10M CORDSET CABLE (889DS-F4EC-10)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M050)
- ALLEN BRADLEY SERVO MOTOR POWER CORDSET CABLE (2090-CPBM7DF-06AA09)
- Woodhead Sensors