Shop All Sensor Cordsets & Receptacles
Woodhead
Quick-Change Single-Ended Cordset, 4 Pole, Male (Straight) To Pigtail With Alternate Key
Mfr # C04106A48M020
Zoro # G105983106
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Series 130063
- Type Single Ended
- IP Rating IP67
- Keyway Alternate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # C04106A48M020
- Zoro # G105983106
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Wire Size AWG | 10 |
Cable Diameter | 19.81mm (.780") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (5JEE4)
- SIGMA ELECTRIC STR CONNCTR LQD TGT 1/2"" (49460)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070T100D20)
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 0 Outlets 125V AC Voltage (HBLI45123TL20)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- AIMCO Uryu Uk-Acfa1-10 Ui Power 10M Cordset Cable (910-191-0)
- BRAD HARRISON External Thread Connector, 5, Male, 16 AWG (1A5006-34)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4001-31)
- TELEMECANIQUE SENSORS Sensor Connector 150V 3Amp +Options (XZCC43FCP40B)
- AUTONICS Extension Cordset, 9 Pin, Receptacle (CID9S-5)
- Woodhead Sensor Cordsets & Receptacles