Shop All Sensor Cordsets & Receptacles
Woodhead
QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE
Mfr # 32639
Zoro # G906266897
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.66m (12.0')
- Keyway Single
- Cable Diameter 15.74mm (.620")
- Material - Connector Body Thermoplastic Elastomer
- Current - Maximum per Contact 15.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 32639
- Zoro # G906266897
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.66m (12.0') |
Cable Diameter | 15.74mm (.620") |
Wire Size AWG | 14 |
Length | 12 ft |
Details
Keyway | Single |
Material - Connector Body | Thermoplastic Elastomer |
Current - Maximum per Contact | 15.0A |
Coupling Style | Threaded |
Color - Cable Jacket | Yellow |
LED Indicator | No |
Voltage - Maximum | 600V |
Temperature Range - Operating | -20°C to +105°C |
Orientation | Straight to Pigtail |
Material - Coupling Nut | Nylon |
CSA | LR6837 |
Wire/Cable Type | SOW |
Material - Cable Jacket | CPE |
Poles | 4 |
Gender | Female-Pigtail |
UL | E46237 |
Voltage (AC) | 600 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR3R)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 25A, 300V AC, Non-Indicating (JJN-25)
- BULLDOG WINCH 3/8" NPT Compression Fitting (42046)
- ZORO SELECT Strut Channel, 2 ft. L, Standard, 14 Gauge (FS-500SS WT 24.00)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 7 Pin, Plug, Male (207002A01F120)
- BRAD HARRISON Internal Thread Connector, 3, Male, 16 AWG (1A3002-34)
- WOODWARD NETCON CORDSET CABLE (5416-351)
- TELEMECANIQUE SENSORS Photoelectric Sensor Connector 300V 4A (XZCP0941L10)
- TURCK 250V-AC CORDSET CABLE (WK 4.4T-2 U2432)
- COGNEX CORDSET CABLE (CCB-84901-0903-10)
- Woodhead Sensors