Shop All Hazardous Location Plugs
Woodhead
Qc 3P Mr 1M 10/1 Pvc 1/2In Npt
Mfr # CR3006A30M010
Zoro # G605983033
product price: $91.85
/ea
Free Shipping & Returns
$91.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- Coupling Type External Thread
- Wire Size (AWG) 10
- Material - Component Clear Annodized Aluminum
- Panel Mount Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # CR3006A30M010
- Zoro # G605983033
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Wire Size (AWG) | 10 |
Mounting Thread Size | 1/2" - 14 NPT |
Length | 1.0m |
Details
Type | Single Ended (pigtail) |
Coupling Type | External Thread |
Material - Component | Clear Annodized Aluminum |
Panel Mount | Front |
Current - Maximum per Contact | 32.0A |
Gender | Male |
Orientation | Straight |
IP Rating | IP67 |
Voltage - Maximum | 600V AC/DC |
Product Name | BradPower D-Size |
UL | E258922 |
Temperature Range - Operating | -20° to +90°C |
Series | 130066 |
Poles | 3 |
Keyway | Single |
Wire/Cable Type | UL 1015 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB5AH013)
- PANDUIT Die Insert, Ct2500ch, 22-10 Awg, Disc, Spl (CD-525)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1EHA-R63/D)
- ZORO SELECT 6 AWG 3 Conductor Carolprene Portable Cord 600V 100 ft. BK (E3711)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Woodhead Pin & Sleeve Devices