Shop All Sensor Cordsets & Receptacles
Woodhead
QC 3P FP 6 FT. 12/3 SO CORD
Mfr # 32350
Zoro # G0380792
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.83m (6.0')
- Type Single Ended
- IP Rating IP67
- Keyway Single
- Cable Diameter 16.63mm (.655")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 32350
- Zoro # G0380792
- UPC # 78678832350
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.83m (6.0') |
Cable Diameter | 16.63mm (.655") |
Wire Size (AWG) | 12 |
Description
QC 3P FP 6 ft. 12/3 SO CORD
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Connector, Industrial, 5-20R, 20A, 125VAC (1612-CW6P-AM)
- ABB One Hole Lug Compression Connector, 4 AWG (54106UB)
- EATON Mech. Interlock, For XT Mini Contactor (XTMCXML)
- LEGRAND Flat Elbow, Black, Steel, Elbows (OFR11)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F060)
- TURCK Euro Fast 5M 250VAc Cordset Cable, WK45T5RS 45TS2501 (WK4.5T-5-RS 4.5T/S2501)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2210)
- BRAD HARRISON Mini-Change 3P M/F St/St 2M Cordset Cable (1300100488 113030K13M020)
- IFM Single-Ended Cordset, 10 m L Cable (EVC006)
- Woodhead Sensor Cordsets & Receptacles