Shop All Sensor Cordsets & Receptacles
Woodhead
QC 3P FP 12 FT. 14/3 SO CORD
Mfr # 32324
Zoro # G0398256
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.66m (12.0')
- Keyway Single
- Type Single Ended
- IP Rating IP67
- Wire/Cable Type SOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 32324
- Zoro # G0398256
- UPC # 78678832324
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.66m (12.0') |
Cable Diameter | 14.60mm (.575") |
Wire Size (AWG) | 14 |
Description
QC 3P FP 12 ft. 14/3 SO CORD
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard accessory, I-Line, assembly kit, solid neutral, 600A, 14 AWG to 750kcmil (HCW6SN)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 400A, 600V AC, Indicating (LPJ-400SPI)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 480VAC, 8 Pin (PAP480)
- TEMPO COMMUNICATIONS LAN Toner, Datacom, LED Display (AT8L)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 8 Pin, Plug, Male (208002A01F120)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC005)
- REMKE Receptacle, MiniSize, Male, 4 Pole, 1 ft. (104P0010M)
- BRAD HARRISON External Thread Receptacle, 4, Male, 22 AWG (8R4006A18A120)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC142)
- Woodhead Sensor Cordsets & Receptacles