Shop All Push Button Switches
Woodhead
Pushbutton Switches Push-Button Sgl Spd Weatherproof
Mfr # 1301260228
Zoro # G305799248
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type FD Box - Wet Location
- Series 130126
- Product Name Super-Safeway
- Emergency Stop No
- Voltage - Maximum 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301260228
- Zoro # G305799248
- Country of Origin Mexico
- Category Push Button Switches
Details
Type | FD Box - Wet Location |
Series | 130126 |
Product Name | Super-Safeway |
Emergency Stop | No |
Voltage - Maximum | 250V |
Number of Buttons | 2 |
Material - Body | Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, C, 1 In. (OC-3M)
- CARLING TECHNOLOGIES Lighted Rocker Switch, DPST, 4 Connections (LRGSCK611-RS-BO/125N)
- BRIDGEPORT FITTINGS Grounding Fitting, Steel, 1" Trade Size (EC-100)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: Yes (XTCR012B21B)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB4BA3311)
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA207)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BH33)
- EATON ExtendedPushButtonOperator, Non-Illum, Red (M22-DH-R-K01)
- EATON Flush Push Button, Non-Illuminated, 22mm (M22-DG-X)
- SPRINGER CONTROLS CO ABB Illuminated Push Button, 22mm, Green, Extended Style (P9M-PLVSD)
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 NO, Blue (XB6DA61B)
- Woodhead Push Buttons & Indicators