Shop All Push Button Switches
Woodhead
Pushbutton Switches Plastic Pendant 4Btn One Speed
Mfr # 1301260248
Zoro # G305799187
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130126
- Type PushButton Pendant Station
- Number of Speeds Single
- Material - Cord Grip Nut Non-Metallic
- Cord Diameter 9.53-20.63mm (.375-.812")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301260248
- Zoro # G305799187
- Country of Origin Unknown
- Category Push Button Switches
Dimensions
Cord Diameter | 9.53-20.63mm (.375-.812") |
Cord Grip Body Size | F3 3/4" |
Details
Series | 130126 |
Type | PushButton Pendant Station |
Number of Speeds | Single |
Material - Cord Grip Nut | Non-Metallic |
Material - Body | Polycarbonate |
Emergency Stop | No |
UL | E70531 |
Number of Buttons | 4 |
Voltage - Maximum | 250V |
Enclosure Rating | NEMA 4X |
Product Name | Watertite |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA ELECTRONICS CABLE TIE BLACK 8 INCH 40 POUND, PK 1000 (BCT8-1)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (HBL9432C)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 5A, 2 Pole, 240/415/440V AC, C Curve (M9F42205)
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (MV10-14FLX)
- EATON Push Button operator, 30 mm, Red (HT8ABR)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8CBRAB)
- SIEMENS Holder, 22 mm, Black/Silver (3SU1550-0AA10-0AA0)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR3U)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA7120)
- SCHNEIDER ELECTRIC Pushbutton 250Vac 15Amp Xb6 +Options (XB6AS8349B)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BL1)
- Woodhead Switches