Shop All Strain Relief Grips
Woodhead
PS200-2 ROTATING EYE
Mfr # 35871
Zoro # G0399857
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Length 0.66m (26.00")
- Approximate Break Strength 1, 496.86kg (3, 300 lbs)
- Type Pulling Grip
- Body Style Straight
- Cable Diameter 50.80-63.25mm (2.000-2.490")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35871
- Zoro # G0399857
- UPC # 78678835871
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.66m (26.00") |
Cable Diameter | 50.80-63.25mm (2.000-2.490") |
Eye Diameter | 1 7/8" |
Details
Approximate Break Strength | 1, 496.86kg (3, 300 lbs) |
Type | Pulling Grip |
Body Style | Straight |
Material - Grip | Galvanized Steel |
Eye Type | Rotating |
Product Name | Heavy Duty |
CSA | LR32159 |
Series | 130095 |
Description
Heavy Duty Wire Mesh Pulling Grip, Double Weave, Rotating Eye, Short Mesh Length 0.66m (26.00"), Approximate Break Strength 14968.55kg (33000lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Undervoltage Release, 120V AC/24V DC, None Poles (M9A27107)
- GE 277VAC Electrically Held Lighting Contactor 2P 30A (CR463L20ANA10A0)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T111684)
- REMKE Cord Grip, Ni Plated Brass, M16, .16-.31 (BRM16AA)
- REMKE Cord Grip, 45 deg., 1", .875-1.00, Mesh (RSR-45316-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords, PK 10 (Boot-N-10PK)
- SUPERIOR ELECTRIC E3 Cord Protector Strain Relief Boot (Boot E3)
- PFLITSCH M25x1.5 NPB;15mm Long Ext.Thr. (BG825MSTRI)
- PFLITSCH Cable Gland Nickel Plated Brass EMC Metric M16x1.5 4-11mm (BG216MSTRI)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- REMKE Cord Grip, Alum, 2-1/2", 2.312-2.438, Mesh (RSR-739-E)
- Woodhead Cord Grips