Shop All Strain Relief Grips
Woodhead
PS150-3 ROTATING EYE
Mfr # 35882
Zoro # G0380126
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.864m (34.00")
- Type Pulling Grip
- Eye Type Rotating
- Eye Diameter 1 3/8"
- Cable Diameter 38.10-50.55mm (1.500-1.990")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35882
- Zoro # G0380126
- UPC # 78678835882
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.864m (34.00") |
Eye Diameter | 1 3/8" |
Cable Diameter | 38.10-50.55mm (1.500-1.990") |
Details
Type | Pulling Grip |
Eye Type | Rotating |
Material - Grip | Galvanized Steel |
Approximate Break Strength | 7, 438.92kg (16, 400 lbs) |
Product Name | Heavy Duty |
Body Style | Straight |
CSA | LR32159 |
Series | 130095 |
Description
Heavy Duty Wire Mesh Pulling Grip, Double Weave, Rotating Eye, Standard Mesh Length 0.864m (34.00"), Approximate Break Strength 7438.92kg (16400 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Connector 2P 3W 250VAC L6-20R (HBL27W48)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - Red (HS363-S200-RED)
- ZORO SELECT Strut Channel, 4 ft. L, Solid, 12 Gauge (FS-200 PG 48.00)
- HONEYWELL Toggle Switch (ON)-ON SPDT 10A @ 277V Screw Terminals (1TL1-8)
- REMKE Cord Grip, Alum, 2-1/2", 2.312-2.438, Mesh (RSR-739-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.19 to 2.31 in. (74011034)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1247)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011333)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 3-3/4 in. Mesh (073031207)
- Woodhead Strain Relief Grips