Shop All Strain Relief Grips
Woodhead
PS150-2 ROTATING EYE
Mfr # 35870
Zoro # G5621936
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.635m (25.00")
- Product Name Heavy Duty
- Approximate Break Strength 12, 337.71kg (27, 200 lbs)
- Eye Type Rotating
- Material - Grip Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35870
- Zoro # G5621936
- UPC # 78678835870
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.635m (25.00") |
Cable Diameter | 38.10-50.55mm (1.500-1.990") |
Eye Diameter | 1 5/8" |
Details
Product Name | Heavy Duty |
Approximate Break Strength | 12, 337.71kg (27, 200 lbs) |
Eye Type | Rotating |
Material - Grip | Galvanized Steel |
Type | Pulling Grip |
Series | 130095 |
CSA | LR32159 |
Body Style | Straight |
Description
Heavy Duty Wire Mesh Pulling Grip, Double Weave, Rotating Eye, Short Mesh Length 0.635m (25.00"), Approximate Break Strength 12337.71kg (27200 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: Yes (XTCR012B21B)
- RACO Extension Ring, Ring Accessory, 2 Gang, Steel, Square Box (201)
- QUICKCABLE Heat Shrink Tubing, 3/4" Green 6", PK5 (5670-005GN)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (11599817)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- REMKE Cord Grip, 1-1/2", 1.438-1.562, Mesh (RSR-9525-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011042)
- REMKE Cord Grip, Alum, 1-1/4 .875-1.00, Mesh (RSR-416-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Mesh (RSR-522-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 7 in. Mesh (073031204)
- Woodhead Strain Relief Grips