Shop All Strain Relief Grips
Woodhead
PS125-2 ROTATING EYE
Mfr # 35869
Zoro # G0392586
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.533m (21.00")
- Material - Grip Galvanized Steel
- CSA LR32159
- Eye Diameter 1 3/8"
- Series 130095
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35869
- Zoro # G0392586
- UPC # 78678835869
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.533m (21.00") |
Eye Diameter | 1 3/8" |
Cable Diameter | 31.75-37.85mm (1.250-1.490") |
Details
Material - Grip | Galvanized Steel |
CSA | LR32159 |
Series | 130095 |
Approximate Break Strength | 7, 438.92kg (16, 400 lbs) |
Type | Pulling Grip |
Body Style | Straight |
Eye Type | Rotating |
Product Name | Heavy Duty |
Description
Heavy Duty Wire Mesh Pulling Grip, Double Weave, Rotating Eye, Short Mesh Length 0.533m (21.00"), Approximate Break Strength 7438.92kg (16400 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Pulse-Ground Fault Locator (PE2003-G)
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-240)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CR305B002)
- RACO Connector, Flex Ac/Mc, 1-1/4 In Mall Iron (2105)
- REMKE Cord Grip, 90 deg., 3/4", .568-.688, Mesh (RSR-9211-E)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011042)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.75 to 1.88 (74011257)
- HUBBELL WIRING DEVICE-KELLEMS AF/GF Rec, White, 15A Comb (AFGF15TRW)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords (Boot-B)
- Woodhead Cord Grips