Shop All Strain Relief Grips
Woodhead
PS100-3 ROTATING EYE
Mfr # 35881
Zoro # G0380677
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.838m (33.00")
- Material - Grip Galvanized Steel
- CSA LR32159
- Product Name Heavy Duty
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35881
- Zoro # G0380677
- UPC # 78678835881
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.838m (33.00") |
Eye Diameter | 1 3/8" |
Cable Diameter | 25.40-37.85mm (1.000-1.490") |
Details
Material - Grip | Galvanized Steel |
CSA | LR32159 |
Product Name | Heavy Duty |
Body Style | Straight |
Series | 130095 |
Type | Pulling Grip |
Eye Type | Rotating |
Approximate Break Strength | 7, 438.92kg (16, 400 lbs) |
Description
Heavy Duty Wire Mesh Pulling Grip, Double Weave, Rotating Eye, Standard Mesh Length 0.838m (33.00"), Approximate Break Strength 7438.92kg (16400 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Purple, 2 ft. (3423)
- AC WORKS NEMA 5-15P 15A 125V Household Plug with Power Indicator UL, C-UL Approval (AS515PL)
- ZENITH Cable Coax Rg6/F Conn 12Ft Wht (VG101206W)
- MONOPRICE Ethernet Cable, Cat 6, White, 7 ft. (2306)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-1209-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 1 In (074011229)
- REMKE Cord Grip, Alum, 2" NPT, 1.312-1.437, Mesh (RSR-623-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011042)
- Woodhead Cord Grips