Shop All Strain Relief Grips
Woodhead
PS100-2 ROTATING EYE
Mfr # 35868
Zoro # G0394616
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.508m (20.00")
- Eye Diameter 1 3/8"
- CSA LR32159
- Series 130095
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35868
- Zoro # G0394616
- UPC # 78678835868
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.508m (20.00") |
Eye Diameter | 1 3/8" |
Cable Diameter | 25.40-31.50mm (1.000-1.240") |
Details
CSA | LR32159 |
Series | 130095 |
Body Style | Straight |
Material - Grip | Galvanized Steel |
Approximate Break Strength | 7, 438.92kg (16, 400 lbs) |
Eye Type | Rotating |
Product Name | Heavy Duty |
Type | Pulling Grip |
Description
Heavy Duty Wire Mesh Pulling Grip, Double Weave, Rotating Eye, Short Mesh Length 0.508m (20.00"), Approximate Break Strength 7438.92kg (16400 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG Heat Shrink Male Bullet Terminal 0.195" Stud PK10 (164272-2010)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK82)
- IDEAL Push In Connector, 4 Port, Yellow, PK100 (30-1034)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.25 to 0.38 in. (074-01-006)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- SIGMA ELECTRIC Sigma Engineered Solutions Strain Relief Cord Grip Connector 1/2 in. D , 2PK (44211)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Boot (Boot-DW)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 45 Deg, 2 In. (74093568)
- REMKE Cord Grip, Alum, 2" NPT, 2.312-2.438, Mesh (RSR-6739-E)
- Woodhead Strain Relief Grips