Shop All Strain Relief Grips
Woodhead
PS075-2 ROTATING EYE
Mfr # 35867
Zoro # G5619583
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.508m (20.00")
- Eye Type Rotating
- CSA LR32159
- Type Pulling Grip
- Series 130095
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35867
- Zoro # G5619583
- UPC # 78678835867
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.508m (20.00") |
Eye Diameter | 1" |
Cable Diameter | 19.05-25.15mm (.750-.990") |
Details
Eye Type | Rotating |
CSA | LR32159 |
Type | Pulling Grip |
Series | 130095 |
Body Style | Straight |
Material - Grip | Galvanized Steel |
Approximate Break Strength | 4, 354.49kg (9, 600 lbs) |
Product Name | Heavy Duty |
Description
Heavy Duty Wire Mesh Pulling Grip, Double Weave, Rotating Eye, Short Mesh Length 0.508m (20.00"), Approximate Break Strength 4354.49kg (9600 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 2 Pole, 240/415/440V AC, D Curve (M9F23232)
- SQUARE D Miniature Circuit Breaker, HOM Series 100A, 2 Pole, 120/240V AC (HOM2100)
- ZORO SELECT 15 ft. 16/3 Extension Cord SJT (5XFR1ID)
- ECM INDUSTRIES 8PK 316 Shrink Tubing (HST-187)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 7 in. Mesh (073031210)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-6729-E)
- REMKE Cord Grip, Alum, 4" NPT, 3.690-3.855, Mesh (RSR-1252-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 7 in. Mesh (073031204)
- PFLITSCH Cable Gland Polyamide Black Metric M16x1.5 4-11mm (BG216PAN)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1178)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312, Mesh (RSR-2105-E)
- Woodhead Cord Grips