Shop All Strain Relief Grips
Woodhead
PS062-2 ROTAT EYE .62-.74
Mfr # 35866
Zoro # G0391983
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.406m (16.00")
- Type Pulling Grip
- Body Style Straight
- CSA LR32159
- Eye Diameter 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35866
- Zoro # G0391983
- UPC # 78678835866
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.406m (16.00") |
Eye Diameter | 7/8" |
Cable Diameter | 15.88-19.05mm (.625-.750") |
Details
Type | Pulling Grip |
Body Style | Straight |
CSA | LR32159 |
Eye Type | Rotating |
Series | 130095 |
Product Name | Heavy Duty |
Material - Grip | Galvanized Steel |
Approximate Break Strength | 3, 084.43kg (6, 800 lbs) |
Description
Heavy Duty Wire Mesh Pulling Grip, Double Weave, Rotating Eye, Standard Mesh Length 0.406m (16.00"), Approximate Break Strength 3084.43kg (6800 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC ControlStationEnclosure, NoHoles, Plastic (XAPA2100)
- POMONA ELECTRONICS Banana Plug Test Adapter (3560-2)
- VAST Strut Channel Fitting, Silver, 1/4 (V706EG)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-3SR)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 6-1/2 in L, 3/4 in MNPT (073031203)
- PFLITSCH M32x1.5/BG/NPB/TPE/25/ST/15 (BG832MS)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.19 to 2.31 in. (74011034)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-023)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.56 to 1.69 in. (074-01-034)
- SUPERIOR ELECTRIC Strain Relief / Cord Protector Rubber Boot fits 12/3, 14/3 AWG Electrical Cords (Boot-M)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011186 (074011186)
- Woodhead Cord Grips