Shop All Strain Relief Grips
Woodhead
PS062-1 ROTATING EYE -
Mfr # 35851
Zoro # G0391877
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.279m (11.00")
- Cable Diameter 15.88-19.05mm (.625-.750")
- Eye Type Rotating
- Series 130095
- Material - Grip Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35851
- Zoro # G0391877
- UPC # 78678835851
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.279m (11.00") |
Cable Diameter | 15.88-19.05mm (.625-.750") |
Eye Diameter | 7/8" |
Details
Eye Type | Rotating |
Series | 130095 |
Material - Grip | Galvanized Steel |
CSA | LR32159 |
Type | Pulling Grip |
Product Name | Heavy Duty |
Body Style | Straight |
Approximate Break Strength | 3, 084.43kg (6, 800 lbs) |
Description
Heavy Duty Wire Mesh Pulling Grip, Double Weave, Rotating Eye, Short Mesh Length 0.279m (11.00"), Approximate Break Strength 3084.43kg (6800 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR16)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 2" x 3" x 1' (6-Pack) (F2X3IB6)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA7340)
- WIEGMANN Carbon Steel Gutter Enclosure, 10 in H, 72 in D, NEMA 3R (RSCG101072NK)
- REMKE Cord Grip, 90 deg., 3/4", .625-.750, Mesh (RSR-9212-E)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 25MM Thread (074M251247)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00, Mesh (RSR-903-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- SWE-TECH 3C RJ45 Strain Relief Boots, Yellow, 50PK (FWTSR-8P8C-YL)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Mesh (RSR-520-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-019)
- Woodhead Cord Grips