Shop All Pin & Sleeve Receptacles
Woodhead
P&S 4P5W 20A/3PY277/480 RECEPT
Mfr # 520R7
Zoro # G0409395
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Female
- Voltage 480V
- Amps - Plugs and Receptacles 20 A
- Receptacle Type Single
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 520R7
- Zoro # G0409395
- UPC # 78678872544
- Country of Origin Germany
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Type | Female |
Voltage | 480V |
Amps - Plugs and Receptacles | 20 A |
Receptacle Type | Single |
Number of Poles | 4 |
Phase | 3Y |
Number of Wires | 5 |
Features | Flanged, Flip Lid |
Standards | UL E145923 |
IP Rating | IP44 |
Lighted Connector | No |
Flange | Yes |
GFCI | No |
Series | 130150 |
Voltage - Maximum | 3ØY 480V |
Poles | 4-pole/5-wire |
Specialty | Pin and Sleeve |
Current - Maximum per Contact | 20.0A |
UL | E145923 |
Product Name | Safeway |
Flip Lid | Yes |
Locking Blade | No |
Description
20 Amp Safeway Pin and Sleeve Receptacle with Flip Lid, 4 Pole/5 Wire, 3øY 480V, Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ1 600V, 200A (MHU364)
- SCHNEIDER ELECTRIC Replacement Magnetic Coil, 208VAC, 50/60Hz (LXD3LE7)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHF)
- APC UPS Battery, 24V DC, 5 Ah (APCRBC135)
- WOODHEAD 4P RECEPTACLE (1R4004A20A120)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 63-38072 INLET (63-38072)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- Woodhead Pin & Sleeve Receptacles