Shop All Pin & Sleeve Plugs
Woodhead
P&S 4P5W 20A/3PY277/480 PLUG
Mfr # 520P7
Zoro # G0402167
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20.0A
- Number of Poles 4-pole
- Number of Wires 5
- Max. Voltage 480V
- Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 520P7
- Zoro # G0402167
- UPC # 78678872538
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Amps - Plugs and Receptacles | 20.0A |
Number of Poles | 4-pole |
Number of Wires | 5 |
Max. Voltage | 480V |
Type | Plug |
Voltage - Maximum | 3ØY 480V |
Specialty | Pin and Sleeve |
Flange | No |
Poles | 4-pole/5-wire |
GFCI | No |
Gender | Male |
Series | 130150 |
IP Rating | IP44 |
Product Name | Safeway |
Locking Blade | No |
Flip Lid | No |
Lighted Connector | No |
Description
20 Amp Safeway Pin and Sleeve Plug, 4 Pole/5 Wire, 3øY 480V, Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Overload 1.4-2.0A 3 Pole (RHU-5-2.0)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX100)
- ZORO SELECT Channel Rigid Pipe Strap, 2-1/2 In, PK10 (V110 2-1/2EG)
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 600V (HBL430P5W)
- APPLETON ELECTRIC Plug, 30A, 4P, 4W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3044BC)
- APPLETON ELECTRIC Plug, 100A, 4P, 3W, 600V, NEMA 3, 3R, 4, 4X, 12 (ACP1034CD)
- HUBBELL Pin and Sleeve Connector, 4 Poles, 5 Wires (HBLS560C9W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 250V (HBL420P9W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 250V (A460P9)
- HUBBELL Pin & Slve Plug, 60A, 4P, 4W, 600VAC/250VDC (VP6475)
- Woodhead Pin & Sleeve Devices