Shop All Pin & Sleeve Connectors
Woodhead
P&S 4P5W 20A/3PY277/480 CONNEC
Mfr # 520C7
Zoro # G0399254
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 120/208V
- Number of Poles 4
- Number of Wires 5
- Phase - Electrical 3Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 520C7
- Zoro # G0399254
- UPC # 78678872531
- Country of Origin Germany
- Category Pin & Sleeve Connectors
Dimensions
Length | 241.30mm (9.500") |
Details
Amps - Plugs and Receptacles | 20 A |
Voltage - Plugs and Receptacles | 120/208V |
Number of Poles | 4 |
Number of Wires | 5 |
Phase - Electrical | 3Y |
Type | Connector |
Features | Flip Lid |
Locking Blade | No |
Poles | 4-pole/5-wire |
Lighted Connector | No |
Specialty | Pin and Sleeve |
GFCI | No |
Product Name | Watertite |
Receptacle Type | Single |
Flange | No |
IP Rating | IP67 |
Series | 130150 |
Current - Maximum per Contact | 20.0A |
Flip Lid | Yes |
Gender | Female |
Voltage - Maximum | 3ØY 120V / 208V |
Description
20 Amp Watertite Pin and Sleeve Connector with Flip Lid, 4 Pole/5 Wire, 3ØY 120V / 208V, Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 3 Pole, 240/415/440V AC, B Curve (M9F21320)
- K&S PRECISION METALS TUBE 1/4X12"" SS CD1 (87115)
- ALLIED TUBE & CONDUIT Coupling, 3/4 in., GRC (904145)
- ASHCROFT Pressure Switch, SPDT, 6 to 30 psi (APAN41H012LS0230#-NSR)
- MARINCO Cls40Mrsb-D Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Blue (D) (CLS40MRSB-D)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL320C6W)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- MARINCO Cll3Rn-B Marinco White Cam Cover (CLL3RN-B)
- MARINCO Cls40Fb-F Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Brwn (F) (CLS40FB-F)
- MARINCO Cls20Fb-B Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Wht (B) (CLS20FB-B)
- MARINCO Cls40Fb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Grn (E) (CLS40FB-E)
- Woodhead Pin & Sleeve Devices