Shop All Pin & Sleeve Receptacles
Woodhead
P&S 4P5W 20A/3PY120/208 RECEPT
Mfr # 520R9
Zoro # G0385622
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Female
- Amps - Plugs and Receptacles 20 A
- Voltage 208V
- Receptacle Type Single
- Phase 3Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 520R9
- Zoro # G0385622
- UPC # 78678872501
- Country of Origin Germany
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Type | Female |
Amps - Plugs and Receptacles | 20 A |
Voltage | 208V |
Receptacle Type | Single |
Phase | 3Y |
Number of Poles | 4 |
Number of Wires | 5 |
Features | Flanged, Flip Lid |
Standards | UL E145923 |
IP Rating | IP44 |
Flip Lid | Yes |
Flange | Yes |
Series | 130150 |
GFCI | No |
Locking Blade | No |
Poles | 4-pole/5-wire |
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 3ØY 208V |
UL | E145923 |
Lighted Connector | No |
Product Name | Safeway |
Specialty | Pin and Sleeve |
Description
20 Amp Safeway Pin and Sleeve Receptacle with Flip Lid, 4 Pole/5 Wire, 3øY 208V, Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 60kA (FS060)
- GARDNER BENDER Spiral Wrap Combo Pack, 3.5 ft., Black, PK2 (FSP-BLACKTC)
- TORK Spring-Wound Timer, Range 0 to 60 min. (A560M)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFH250301P)
- WOODHEAD 4P RECEPTACLE (1R4004A20A120)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 37-68163 INLET (37-68163)
- HUBBELL Back Box, 20/30A, 3/4"Hub, Straight, Metllic (FT202W)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 33-98167 INLET (33-98167)
- Woodhead Pin & Sleeve Receptacles