Shop All Pin & Sleeve Plugs
Woodhead
P&S 4P5W 20A/3PY120/208 PLUG
Mfr # 520P9
Zoro # G0403034
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20.0A
- Number of Poles 4-pole
- Number of Wires 5
- Type Plug
- Max. Voltage 208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 520P9
- Zoro # G0403034
- UPC # 78678872500
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Amps - Plugs and Receptacles | 20.0A |
Number of Poles | 4-pole |
Number of Wires | 5 |
Type | Plug |
Max. Voltage | 208V |
Flip Lid | No |
IP Rating | IP44 |
Voltage - Maximum | 3ØY 208V |
Specialty | Pin and Sleeve |
Product Name | Safeway |
Flange | No |
Lighted Connector | No |
Poles | 4-pole/5-wire |
GFCI | No |
Locking Blade | No |
Series | 130150 |
Gender | Male |
Description
20 Amp Safeway Pin and Sleeve Plug, 4 Pole/5 Wire, 3øY 208V, Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Drilled front plate, Harmony XAP, XB2 SL, metal, 1 cut out, 72x72mm, 22mm (XAPE301)
- LINEMASTER Treadlite II (T-91-PS)
- QUICKCABLE 8 AWG PVC Ring Terminal #10 Stud PK100 (160504-100)
- MURR ELEKTRONIK T-COUPLER SLIMLINE M12 MALE / 2X M12 FEMALE (7000-41131-0000000)
- SICK CABLE, YF2A15020UB5XLEAX (2095617)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 100A, 600VAC (HBL5100PS1W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 250V (A460P9)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 600V (HBL4100P5W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 600V (HBL420P5W)
- HUBBELL 3P4W 200A 600V P/S Plug Style 2 Reverse (HBL4200PS2WR)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 208V (HBL560P9W)
- Woodhead Pin & Sleeve Plugs