Shop All Pin & Sleeve Plugs
Woodhead
P&S 3P4W 60A/3P 600V PLUG SPLF
Mfr # 460P5
Zoro # G0380354
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 60.0A
- Number of Poles 3-pole
- Number of Wires 4
- Max. Voltage 600V
- Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 460P5
- Zoro # G0380354
- UPC # 78678872488
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Dimensions
Length | 241.30mm (9.500") |
Details
Amps - Plugs and Receptacles | 60.0A |
Number of Poles | 3-pole |
Number of Wires | 4 |
Max. Voltage | 600V |
Type | Plug |
Lighted Connector | No |
Gender | Male |
Product Name | Watertite |
Flip Lid | Yes |
GFCI | No |
Locking Blade | No |
IP Rating | IP67 |
Flange | No |
Poles | 3-pole/4-wire |
Specialty | Pin and Sleeve |
Series | 130150 |
Description
60 Amp Watertite Pin and Sleeve Plug with Flip Lid, 3 Pole/4 Wire, 600V, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Locknut, Locknut Accessory, Steel (1243)
- CALBRITE Hygienic PVC Coated Flex Conduit, 3/4 (S60700CTHG)
- SUPERIOR ELECTRIC Butt Splice Wire Connector - Medium / 16-14 AWG, PK 25 (BC3)
- FIRMAN 25' Natural Gas Hose with Storage Strap (1815)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 600V (HBL460P5W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 30A, 208V (HBL530P9W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 480V (HBL560P7W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C9W)
- ZORO SELECT Pin and Sleeve Plug, Black, 3 Poles, 600VAC (BRY460P7W)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 30A, 125V (HBL330P4W)
- ZORO SELECT Pin and Sleeve Plug, Blue, 2 Poles, 240VAC (BRY320P6W)
- Woodhead Pin & Sleeve Plugs